Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, PCC Series
PCC-0.500-R
Eaton's Bussmann series Fuses, PCC Series
MFG Item Number
PCC-1/2-R
This item cannot be canceled or returned
Description
.5~3 Amps 250VAC/450VDC Fast Acting Axial Lead UL, CSA Approval The Bussman PCC series subminiature fuse offers short circuit performance. At 250VAC the 1/2 to 3‑amp PCC fuse can safely interrupt 50 amperes. The high interrupting capacity makes the PCC subminiature fuse ideal for line‑side protection of power supplies.
Specifications
Specifications
Manufacturer Part Number
PCC-1/2-R
Manufacturer
Eaton's Bussmann series
Product Series
PCC
Family Series
Eaton's Bussmann series Fuses, PCC Series
Description
Eaton Bussmann series fast-acting fuse, 0.50A, 250 Vac
Fuse Type
PC Mount
Current Rating
0.5 A
AC Voltage
250 VAC
DC Voltage
450 VDC
Characteristic
Fast Acting
Interrupt Rating
50 A @ 250 VAC
Trip Indicator
No
Alarm Contacts
No
Package Type
Radial Leaded
Approvals
CSA, UL
Net Weight
0.002 lbs
Gross Weight
0.002 lbs
PCC-0.500-R
Eaton's Bussmann series Fuses, PCC Series