Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCC1612

ABB Load Centers

PCC1612

ABB Load Centers
LD CTR CONV 125A 16/32 CU N1 GR PON UL
MFG Item Number
PCC1612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
PCC1612
LD CTR CONV 125A 16/32 CU N1 GR PON UL

Series Information

Specifications

Specifications
Manufacturer Part Number PCC1612
Manufacturer ABB
Family Series ABB Load Centers
Description LD CTR CONV 125A 16/32 CU N1 GR PON UL
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Number of Circuits 32
Enclosure Indoor
Approvals UL
Net Weight 23 lbs
Gross Weight 23 lbs