PCC400
Killark Conduit Mounts, PCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCC400

Killark Conduit Mounts, PCC Series

PCC400

Killark Conduit Mounts, PCC Series
Conduit Clamp, 4in., Parallel,
MFG Item Number
PCC400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, PCC Series
Item #
PCC400
Conduit Clamp, 4in., Parallel,

PCC Series Information

  • Three Styles Meet Every Installation Need
  • Heavy Duty U‑bolts, Hex Bolts and Hex Nuts
  • Capable of Supporting Heavy Loads

Specifications

Specifications
Manufacturer Part Number PCC400
Manufacturer Killark
Product Series PCC
Family Series Killark Conduit Mounts, PCC Series
Description Conduit Clamp, 4in., Parallel, Galvanized Iron/Steel
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Composition Iron
Style One Hole
Rigid Size (in) 4 "
Approvals cCSAus
Net Weight 1.79 lbs
Gross Weight 1.79 lbs
Alternatives
PARC400HD
PARC400HD
Eaton's Crouse-Hinds series Conduit Mounts