PCD2B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCD2B

Panduit Mechanical Support

PCD2B

Panduit Mechanical Support
StrongHold PCD2B Conduit Clamps with Bo
MFG Item Number
PCD2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Mechanical Support, Series
Item #
PCD2B
StrongHold PCD2B Conduit Clamps with Bo

Series Information

Specifications

Specifications
Manufacturer Part Number PCD2B
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description Conduit clamp for 1 conduit, 1 Rigid/IMC, with bolt and 1/4 non-threaded hole.
Mounting Screw
Style Clip
Capacity 50 lbs
Approvals cUL, UL
Net Weight 6.81 lbs
Gross Weight 6.81 lbs