PCF1-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCF1-S

Mersen Fuses, PCF Series

PCF1-S

Mersen Fuses, PCF Series
Fuse PCF - Midget - Fast-Acting
MFG Item Number
PCF1-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, PCF Series
Item #
PCF1-S
Fuse PCF - Midget - Fast-Acting

PCF Series Information

  • 1~30 Amps
  • 600 VAC
  • 500 VDC
  • Fast Acting
  • Three Mounting Styles
Ferraz Shawmut's PCF series of fast‑acting direct‑mountable fuses addresses the increasing need for electrical protection at the PC board as current and voltage requirements push higher. These fuses help printed circuit board manufacturers reduce parts by eliminating clips and fuse blocks and allowing automated assembly. PCF fuses can be used for the protection of main frame power boards, small circuit breakers with low interrupting ratings and other critical components. PCF fuses bring greatly increased ampere, voltage and interrupting ratings to the board itself and are UL Component Recognized.

Specifications

Specifications
Manufacturer Part Number PCF1-S
Manufacturer Mersen
Product Series PCF
Family Series Mersen Fuses, PCF Series
Description Fuse PCF - Midget - Fast-Acting 600VAC 600VDC 1A Surface Screw Mount
Fuse Type PC Mount
Current Rating 1 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Surface Mount
Approvals CE, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs