PCG-09-BS
Mencom Cable Entries, PCG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCG-09-BS Mencom Cable Entries, PCG Series, PLSTC FLEX GLD PG9 .157-.315

MFG Item Number
PCG-09-BS

PCG-09-BS Mencom Cable Entries, PCG Series, PLSTC FLEX GLD PG9 .157-.315

MFG Item Number
PCG-09-BS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, PCG Series
Item #
PCG-09-BS
PLSTC FLEX GLD PG9 .157-.315

PCG Series Information

Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all Metric threaded parts. O‑Rings are not required to maintain a seal on any sizes smaller than M32. An O‑Ring is supplied on size M32 and larger.

Specifications

Specifications
Manufacturer Part Number PCG-09-BS
Manufacturer Mencom
Product Series PCG
Family Series Mencom Cable Entries, PCG Series
Description PLSTC FLEX GLD PG9 .157-.315
Hub Size PG9
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.16-0.32 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals UL
Protection Rating IP68
Comments Black
Net Weight 0 lbs
Gross Weight 0 lbs