Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Cable Entries, PCG-ASI Series
PCG-1/2-B-2ASI
Mencom Cable Entries, PCG-ASI Series
1/2in.NPT PLSTC CBL GLND FOR ASI
MFG Item Number
PCG-1/2-B-2ASI
This item cannot be canceled or returned
Description
Cable Entries, PCG-ASI Series
1/2in.NPT PLSTC CBL GLND FOR ASI
PCG-ASI Series Information
IP68 Protection Rating Metric Threads Mencom PCG Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range.
Specifications
Specifications
Manufacturer Part Number
PCG-1/2-B-2ASI
Manufacturer
Mencom
Product Series
PCG-ASI
Family Series
Mencom Cable Entries, PCG-ASI Series
Description
1/2in.NPT PLSTC CBL GLND FOR ASI
Hub Size
1/2 NPT
Number of Cables
2
Cable Style
ASI
Angle
Straight
Split Frame
No
Cable Diameter Range
0.32-0.39 "
Type
Bushing Grip
Composition
Non-Metallic
Material
Polyamide
Hazardous Location
No
Protection Rating
IP65
Comments
Black
Net Weight
0.025 lbs
Gross Weight
0.025 lbs
PCG-1/2-B-2ASI
Mencom Cable Entries, PCG-ASI Series