PCG-1/2
Mencom Cable Entries, PCG Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PCG-1/2 Mencom Cable Entries, PCG Series, Cable Gland, 1/2in.NPT, 0.394-0.551in.
MFG Item Number
PCG-1/2

PCG-1/2 Mencom Cable Entries, PCG Series, Cable Gland, 1/2in.NPT, 0.394-0.551in.

MFG Item Number
PCG-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, PCG Series
Item #
PCG-1/2
Cable Gland, 1/2in.NPT, 0.394-0.551in.

PCG Series Information

Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all Metric threaded parts. O‑Rings are not required to maintain a seal on any sizes smaller than M32. An O‑Ring is supplied on size M32 and larger.

Specifications

Specifications
Manufacturer Part Number PCG-1/2
Manufacturer Mencom
Product Series PCG
Family Series Mencom Cable Entries, PCG Series
Description Cable Gland, 1/2in.NPT, 0.394-0.551in. Cable Dia, Gray Plastic
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.39-0.55 "
Type Bushing Grip
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals UL
Protection Rating IP68
Comments Gray
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
CC-NPT-12-G
CC-NPT-12-G
Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
PCG-1/2-B
PCG-1/2-B
Mencom Cable Entries, PCG Series