Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PCG-3/4-BS Mencom Cable Entries, PCG Series, Cable Gland, 3/4in.NPT, 0.512-0.709in.
MFG Item Number
PCG-3/4-BS
PCG-3/4-BS Mencom Cable Entries, PCG Series, Cable Gland, 3/4in.NPT, 0.512-0.709in.
MFG Item Number
PCG-3/4-BS
This item cannot be canceled or returned
Description
Cable Entries, PCG Series
Cable Gland, 3/4in.NPT, 0.512-0.709in.
Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all Metric threaded parts. O‑Rings are not required to maintain a seal on any sizes smaller than M32. An O‑Ring is supplied on size M32 and larger.
Specifications
Specifications
Manufacturer Part Number
PCG-3/4-BS
Manufacturer
Mencom
Product Series
PCG
Family Series
Mencom Cable Entries, PCG Series
Description
Cable Gland, 3/4in.NPT, 0.512-0.709in. Cord Dia, Plastic, Black, w/Strain Relief
Hub Size
3/4 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
Split Frame
No
Cable Diameter Range
0.55-0.71 "
Type
Bushing Grip with Strain Relief
Composition
Non-Metallic
Material
Polyamide
Hazardous Location
No
Approvals
UL
Protection Rating
IP68
Comments
Black
Net Weight
0 lbs
Gross Weight
0 lbs
PCG-3/4-BS
Mencom Cable Entries, PCG Series