Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PCGA-09R-B Mencom Cable Entries, PCGA Series, PG9 R/A PLSTC CBL GLND 3-7MM
MFG Item Number
PCGA-09R-B
PCGA-09R-B Mencom Cable Entries, PCGA Series, PG9 R/A PLSTC CBL GLND 3-7MM
MFG Item Number
PCGA-09R-B
This item cannot be canceled or returned
Description
Cable Entries, PCGA Series
PG9 R/A PLSTC CBL GLND 3-7MM
Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all PG threaded parts.
Specifications
Specifications
Manufacturer Part Number
PCGA-09R-B
Manufacturer
Mencom
Product Series
PCGA
Family Series
Mencom Cable Entries, PCGA Series
Description
PG9 R/A PLSTC CBL GLND 3-7MM
Hub Size
PG9
Number of Cables
1
Cable Style
Round
Angle
90 Degrees
Split Frame
No
Cable Diameter Range
0.12-0.28 "
Type
Bushing Grip
Composition
Non-Metallic
Material
Polyamide
Hazardous Location
No
Protection Rating
IP68
Comments
Black
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
PCGA-09R-B
Mencom Cable Entries, PCGA Series