PCGU-M32
Mencom Cable Entries, PCGU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCGU-M32

Mencom Cable Entries, PCGU Series

PCGU-M32

Mencom Cable Entries, PCGU Series
M32 PLSTC CBL GLND 12-21MM
MFG Item Number
PCGU-M32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, PCGU Series
Item #
PCGU-M32
M32 PLSTC CBL GLND 12-21MM

PCGU Series Information

These Cable Glands have a dual grommet system that allows for a much wider range in diameter than the standard plastic cable glands. Cables that are in the lower part of the diameter range will fit into the cable gland without any change. For cables that are in the upper part of the diameter range, the dome nut is removed and the seals are removed. Separate the inner seal from the outer seal into the cable gland and then put the outer seal back in place. It is now ready for use with the larger cable. A Locking Nut is supplied on all Metric threaded parts. An O‑Ring is not needed on any sizes smaller than M32. An O‑Ring is supplied on size M32 and larger.

Specifications

Specifications
Manufacturer Part Number PCGU-M32
Manufacturer Mencom
Product Series PCGU
Family Series Mencom Cable Entries, PCGU Series
Description M32 PLSTC CBL GLND 12-21MM
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.47-0.83 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location No
Approvals UL
Protection Rating IP68
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs