Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, PCH Series
PCH-5-R
Eaton's Bussmann series Fuses, PCH Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PCH-5-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
PCH |
| Family Series |
Eaton's Bussmann series Fuses, PCH Series |
| Description |
FUSE |
| Fuse Type |
PC Mount |
| Current Rating |
5 A |
| AC Voltage |
250 VAC |
| DC Voltage |
400 VDC |
| Characteristic |
Fast Acting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Radial Leaded |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
PCH-5-R
Eaton's Bussmann series Fuses, PCH Series