Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCI-1203-16AE Advantech Networking Accessories, 2-port 16-Axis EtherCAT PCI Master Card
MFG Item Number
PCI-1203-16AE
PCI-1203-16AE Advantech Networking Accessories, 2-port 16-Axis EtherCAT PCI Master Card
MFG Item Number
PCI-1203-16AE
This item cannot be canceled or returned
Description
Networking Accessories, Series
2-port 16-Axis EtherCAT PCI Master Card
Specifications
Specifications
| Manufacturer Part Number |
PCI-1203-16AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Networking Accessories |
| Accessory Type |
Ethernet Card |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PCI-1203-16AE
Advantech Networking Accessories