Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCI-1245-AE Advantech Networking Accessories, Standard 4-Axis DSP-Based SoftMotion Con
MFG Item Number
PCI-1245-AE
PCI-1245-AE Advantech Networking Accessories, Standard 4-Axis DSP-Based SoftMotion Con
MFG Item Number
PCI-1245-AE
This item cannot be canceled or returned
Description
Networking Accessories, Series
Standard 4-Axis DSP-Based SoftMotion Con
Specifications
Specifications
| Manufacturer Part Number |
PCI-1245-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Networking Accessories |
| Accessory Type |
Servo |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PCI-1245-AE
Advantech Networking Accessories