Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCIE-1622B-BE Advantech Networking Accessories, 8-port RS-232/422/485 PCI-express UPCI C
MFG Item Number
PCIE-1622B-BE
PCIE-1622B-BE Advantech Networking Accessories, 8-port RS-232/422/485 PCI-express UPCI C
MFG Item Number
PCIE-1622B-BE
This item cannot be canceled or returned
Description
Networking Accessories, Series
8-port RS-232/422/485 PCI-express UPCI C
Specifications
Specifications
| Manufacturer Part Number |
PCIE-1622B-BE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Networking Accessories |
| Accessory Type |
Communication Card |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PCIE-1622B-BE
Advantech Networking Accessories