Series Information
| Manufacturer Part Number | PCJ107 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor |
| Type | Pool and Spa |
| Horsepower | 3/4 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | K56J |
| AC Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Footless |
| Current Rating | 5.1 A |
| Service Factor | 1.3 |
| Composition | Steel |
| Net Weight | 23.566 lbs |
| Gross Weight | 23.566 lbs |