PCJ664CCNLF
Hammond Manufacturing Enclosures, PCJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCJ664CCNLF

Hammond Manufacturing Enclosures, PCJ Series

PCJ664CCNLF

Hammond Manufacturing Enclosures, PCJ Series
Polycarb 6X6X4 NM Latch Clr w/Flange
MFG Item Number
PCJ664CCNLF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PCJ Series
Item #
PCJ664CCNLF
Polycarb 6X6X4 NM Latch Clr w/Flange

PCJ Series Information

  • Light Gray Flush Design
  • Solid or Opaque Cover
  • Impact Index of 16J
PCJ Series comes standard with patented multi‑mounting capability including an out‑of‑the‑box mounting flange or adjustable mounting feet which adapt to various mounting configurations. Featuring metallic or nonmetallic latches and molded‑in latch keepers and mounting bosses, a tongue and groove seal joint between cover and base, PCJ is the ultimate in polycarbonate enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Specifications

Specifications
Manufacturer Part Number PCJ664CCNLF
Manufacturer Hammond Manufacturing
Product Series PCJ
Family Series Hammond Manufacturing Enclosures, PCJ Series
Description Polycarb 6X6X4 NM Latch Clr w/Flange
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, cULus
Net Weight 2 lbs
Gross Weight 4 lbs
Alternatives
AMP664CCNLF
AMP664CCNLF
Allied Moulded Products Enclosures, Polyline Series