Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PCJP Series
PCJA0808
Hammond Manufacturing Enclosures, PCJP Series
Panel 6.9X6.9 Fits 8X8 Alum
This item cannot be canceled or returned
Description
Panel 6.9X6.9 Fits 8X8 Alum
Specifications
Specifications
| Manufacturer Part Number |
PCJA0808 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PCJP |
| Family Series |
Hammond Manufacturing Enclosures, PCJP Series |
| Description |
Panel 6.9X6.9 Fits 8X8 Alum |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with Enclosure Size 7.94 x 8.15 Inches |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Net Weight |
1 lb |
| Gross Weight |
0.5 lbs |
PCJA0808
Hammond Manufacturing Enclosures, PCJP Series