Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PCJP Series
PCJA1111
Hammond Manufacturing Enclosures, PCJP Series
Panel 10.9X10.9 Fits 12X12 Alum
This item cannot be canceled or returned
Description
Panel 10.9X10.9 Fits 12X12 Alum
Specifications
Specifications
| Manufacturer Part Number |
PCJA1111 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PCJP |
| Family Series |
Hammond Manufacturing Enclosures, PCJP Series |
| Description |
Panel 10.9X10.9 Fits 12X12 Alum |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with Enclosure Size 11.92 x 12.16 Inches |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
PCJA1111
Hammond Manufacturing Enclosures, PCJP Series