Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PCJSP Series
PCJHFPP1614
Hammond Manufacturing Enclosures, PCJSP Series
PCJ Swing Panel Fits 16X14
MFG Item Number
PCJHFPP1614
This item cannot be canceled or returned
Description
PCJ Swing Panel Fits 16X14
- Hinged Panel Installed On Corner Sliders Allowing Adjustable Depth Setting.
- Can Be Installed Hinged either Right or Left Swing.
- Field Installed With No Drilling Required.
Specifications
Specifications
| Manufacturer Part Number |
PCJHFPP1614 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PCJSP |
| Family Series |
Hammond Manufacturing Enclosures, PCJSP Series |
| Description |
PCJ Swing Panel Fits 16X14 |
| Material |
Aluminum |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Latching Mechanism |
Latch |
| Panel Type |
Swing |
| Comments |
For Use with 16x14 inch PCJ Enclosure |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
PCJHFPP1614
Hammond Manufacturing Enclosures, PCJSP Series