PCJHFPP86
Hammond Manufacturing Enclosures, PCJSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCJHFPP86

Hammond Manufacturing Enclosures, PCJSP Series

PCJHFPP86

Hammond Manufacturing Enclosures, PCJSP Series
PCJ Swing Panel Fits 8X6
MFG Item Number
PCJHFPP86
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PCJSP Series
Item #
PCJHFPP86
PCJ Swing Panel Fits 8X6

PCJSP Series Information

  • Hinged Panel Installed On Corner Sliders Allowing Adjustable Depth Setting.
  • Can Be Installed Hinged either Right or Left Swing.
  • Field Installed With No Drilling Required.



Specifications

Specifications
Manufacturer Part Number PCJHFPP86
Manufacturer Hammond Manufacturing
Product Series PCJSP
Family Series Hammond Manufacturing Enclosures, PCJSP Series
Description PCJ Swing Panel Fits 8X6
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 8 "
Nominal Width 6 "
Net Weight 1 lb
Gross Weight 2 lbs