Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PCJP Series
PCJR0705
Hammond Manufacturing Enclosures, PCJP Series
Panel, 6.9in.x6.9in., Steel, White
This item cannot be canceled or returned
Description
Panel, 6.9in.x6.9in., Steel, White
Specifications
Specifications
| Manufacturer Part Number |
PCJR0705 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PCJP |
| Family Series |
Hammond Manufacturing Enclosures, PCJP Series |
| Description |
Panel, 6.9in.x6.9in., Steel, White |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with 7.94 x 6.16 PCJ Enclocures |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.7 lbs |
PCJR0705
Hammond Manufacturing Enclosures, PCJP Series