Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PCJP Series
PCJR0808
Hammond Manufacturing Enclosures, PCJP Series
Panel 6.9X6.9 Fits 8X8 Steel/White
This item cannot be canceled or returned
Description
Panel 6.9X6.9 Fits 8X8 Steel/White
Specifications
Specifications
| Manufacturer Part Number |
PCJR0808 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PCJP |
| Family Series |
Hammond Manufacturing Enclosures, PCJP Series |
| Description |
Panel 6.9X6.9 Fits 8X8 Steel/White |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with 7.94 x 8.15 PCJ Enclocures |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Net Weight |
1 lb |
| Gross Weight |
1.13 lbs |
PCJR0808
Hammond Manufacturing Enclosures, PCJP Series