Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCK-5 Brady Printers, M6 CLEANING KIT 5-PACK
PCK-5 Brady Printers, M6 CLEANING KIT 5-PACK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
18556 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
BMP61 M611 TLS220 Cleaning Kit 5-Pack, Black |
| Accessory Type |
Cleaning Kit |
| Printer Compatibility |
BMP61, BMP71, M611 |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.195 lbs |