PCLG-70S.10
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCLG-70S.10

PMA (Division of ABB) Conduit, PMAFLEX Series

PCLG-70S.10

PMA (Division of ABB) Conduit, PMAFLEX Series
CONDUIT MWALL CRSE PA6 NW70 10M GRY
MFG Item Number
PCLG-70S.10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PCLG-70S.10
CONDUIT MWALL CRSE PA6 NW70 10M GRY

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PCLG-70S.10
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Coarse Profile Medium Wall Very Flexible Gray Conduit, PCL Material - Polyamide 6, Conduit Size NW - 70, 10 Meters
Trade Size M80
Diameter 2.66 "
Feet/Pkg. 33 '
Inside Bend Radius 6.3 "
Material Nylon
Color Gray
Operating Temperature -58-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA
Net Weight 10.14 lbs
Gross Weight 0.28 lbs