PCM-5
Panduit Labels, Pre-Printed Marker Cards PCM Type Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCM-5

Panduit Labels, Pre-Printed Marker Cards PCM Type Series

PCM-5

Panduit Labels, Pre-Printed Marker Cards PCM Type Series
StrongHold PCM-5 Wire Marker Card, 5, V
MFG Item Number
PCM-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Labels, Pre-Printed Marker Cards PCM Type Series
Item #
PCM-5
StrongHold PCM-5 Wire Marker Card, 5, V

Pre-Printed Marker Cards PCM Type Series Information

. Marker cards printed in a variety of legends allows "kitting" for project builds
  • Plastic liner provides easy removal of markers while protecting unused markers
  • Temperature Range: ‑50 F to 170 F (‑46 C to 77 C)

Specifications

Specifications
Manufacturer Part Number PCM-5
Manufacturer Panduit
Product Series Pre-Printed Marker Cards PCM Type
Family Series Panduit Labels, Pre-Printed Marker Cards PCM Type Series
Description StrongHold PCM-5 Pre-Printed Wire Marker Cards allow for “kitting” in project builds. They are printed on vinyl cloth with a plastic liner that provides easy removal of markers while protecting unused markers. Markers are durable enough for up to 5 years
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth
Text Color Black
Background Color White
Label Width 0.25 "
Comments 36 Markers Per Card
Net Weight 0.465 lbs
Gross Weight 0.414 lbs