Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PCM150/150G Fibox Enclosures, MNX Series, Enclosure, 7.1in.Hx5.1in.Wx5.9in.D, N4X,
MFG Item Number
PCM150/150G
PCM150/150G Fibox Enclosures, MNX Series, Enclosure, 7.1in.Hx5.1in.Wx5.9in.D, N4X,
MFG Item Number
PCM150/150G
This item cannot be canceled or returned
Description
Enclosure, 7.1in.Hx5.1in.Wx5.9in.D, N4X,
Cost‑Effective Material for Harsh Environments Good Resistance to Chemical Attack Easy Machining with Normal Tools Fabricated From Polycarbonate NEMA Types 4, 4x, 6, 12 IP 66/67; IK 08 Light Weight Designed to with stand indoor or outdoor use to provide a degree of protection against splashing water, windblown dust and rain, hose directed water; undamaged by the formation of ice on the enclosure, resists corrosion.
Specifications
Specifications
Manufacturer Part Number
PCM150/150G
Manufacturer
Fibox
Product Series
MNX
Family Series
Fibox Enclosures, MNX Series
Description
Enclosure, 7.1in.Hx5.1in.Wx5.9in.D, N4X, Polycarbonate, Lift-Off Screw Cover, Less Inner Panel, w/Metric Knockouts
Material
Polycarbonate
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X, NEMA 6
Nominal Height
7 "
Nominal Width
5 "
Nominal Depth
6 "
Net Weight
1.1 lbs
Gross Weight
1.1 lbs
PCM150/150G
Fibox Enclosures, MNX Series