Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCM95/60G
ENCLOSURE, POLY, W/METRIC
MFG Item Number
PCM95/60G
This item cannot be canceled or returned
Description
ENCLOSURE, POLY, W/METRIC
Specifications
Specifications
| Manufacturer Part Number |
PCM95/60G |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
ENCLOSURE, POLY, W/METRIC KNOCK-OUTS, GRAY COVER |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PCM95/60G
Fibox Enclosures