Series Information
| Manufacturer Part Number | PCMB-10 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Cloth |
| Text Color | Black |
| Background Color | White |
| Label Height | 1.38 " |
| Label Width | 0.22 " |
| Language | English |
| Legend | Solid Nema Colors |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |