Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCMH-2
StrongHold PCMH-2 Wire Marker Card
This item cannot be canceled or returned
Description
StrongHold PCMH-2 Wire Marker Card
Specifications
Specifications
| Manufacturer Part Number |
PCMH-2 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Labels |
| Description |
Wire Marker Card, Vinyl Cloth, Half, '2' |
| Application |
Cable & Wire Marking |
| Material Type |
Vinyl |
| Material Description |
Cloth |
| Adhesive |
Yes |
| Text Color |
Black |
| Background Color |
White |
| Label Height |
1.5 " |
| Label Width |
0.25 " |
| Legend |
2 |
| Net Weight |
0.405 lbs |
| Gross Weight |
0.405 lbs |