Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PCP Series Information
| Manufacturer Part Number | PCP575 |
|---|---|
| Manufacturer | Macromatic |
| Product Series | PCP |
| Family Series | Macromatic Protection Relays, PCP Series |
| Description | PHASE MONITOR RELAY; 575V PHASE REVERSAL ONLY |
| Phase | 3 |
| Voltage | 125 V, 250 V, 277 V, 30 V |
| Line Voltage | 460-600 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | No |
| Variable Point Trip | No |
| Restart Delay (Sec) | 1 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Output Relay | SPDT |
| Approvals | CE, cURus, UL |
| Comments | Mechanical: 10,000,000 operations, Full Load: 100,000 operations |
| Net Weight | 0.315 lbs |
| Gross Weight | 0.355 lbs |