PCS12-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCS12-S

Mersen Fuses, PCS Series

PCS12-S

Mersen Fuses, PCS Series
Fuse PCS - Midget - Fast-Acting
MFG Item Number
PCS12-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, PCS Series
Item #
PCS12-S
Fuse PCS - Midget - Fast-Acting

PCS Series Information

  • 5~30 Amps
  • 600 VAC
  • 600 VDC
  • Extremely Fast Acting
  • Three Mounting Styles
Ferraz Shawmut's PCS series of extremely fast‑acting, direct‑mountable fuses addresses the increasing need for electrical protection at the PC board as current and voltage requirements push higher. These fuses help printed circuit board manufacturers reduce parts by eliminating clips and fuse blocks and allowing automated assembly. PCS fuses are AC and DC rated and are extremely current‑limiting. They will protect semiconductors, main frame boards, circuit breakers with low interrupting rating and other critical components. PCS fuses bring I2t protection, higher voltage and interrupting ratings to the board itself and are UL Component Recognized.

Specifications

Specifications
Manufacturer Part Number PCS12-S
Manufacturer Mersen
Product Series PCS
Family Series Mersen Fuses, PCS Series
Description Fuse PCS - Midget - Fast-Acting 600VAC 600VDC 12A Surface Screw Mount
Fuse Type PC Mount
Current Rating 12 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Surface Mount
Approvals CE, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs