Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCS812
StrongHold PCS812 Conduit Support
This item cannot be canceled or returned
Description
StrongHold PCS812 Conduit Support
Specifications
Specifications
| Manufacturer Part Number |
PCS812 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
Screw-on conduit support for 1/2 - 3/4 EMT, for 1 1/2 depth electrical box. |
| Accessory Type |
Metal Deck/Conduit Support |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
5.05 lbs |
| Gross Weight |
5.05 lbs |
PCS812
Panduit Enclosures