Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCS812D Panduit Enclosures, StrongHold PCS812D Conduit Support
PCS812D Panduit Enclosures, StrongHold PCS812D Conduit Support
This item cannot be canceled or returned
Description
StrongHold PCS812D Conduit Support
Specifications
Specifications
| Manufacturer Part Number |
PCS812D |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
Screw-on conduit support for 1/2 - 3/4 EMT, for 2 1/8 depth electrical box. |
| Accessory Type |
Metal Deck/Conduit Support |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
5.05 lbs |
| Gross Weight |
5.05 lbs |
PCS812D
Panduit Enclosures