Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
Incorporate wide wire range‑taking capability to minimize inventory requirements
Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
Panduit Terminal Blocks, Pan-Lug Mechanical Series
Description
The PCSB250-3-6Y Multi-Tap Mechanical Lug has a flexible design that can be used as a tap, splice, or dead-end Lug. Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance. Insulated with clear PVC to
Number of Poles
3
Connection Type
Screw Clamp
UL Voltage
600 VAC
Wire Size Range
10 AWG-250 MCM
CSA Voltage
600 VAC
Spacing Ctr. - Ctr.
23.88 mm
Color
Clear
Wire Entry Position
Side
Approvals
CSA, UL
Net Weight
2.635 lbs
Gross Weight
2.96 lbs
Added to cart
PCSB250-3-6Y
Panduit Terminal Blocks, Pan-Lug Mechanical Series