PCSB4-4S-6Y
Panduit Terminal Blocks, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCSB4-4S-6Y Panduit Terminal Blocks, Pan-Lug Mechanical Series, Pan-Lug PCSB4-4S-6Y Multi-Tap Mechanica

MFG Item Number
PCSB4-4S-6Y

PCSB4-4S-6Y Panduit Terminal Blocks, Pan-Lug Mechanical Series, Pan-Lug PCSB4-4S-6Y Multi-Tap Mechanica

MFG Item Number
PCSB4-4S-6Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Pan-Lug Mechanical Series
Item #
PCSB4-4S-6Y
Pan-Lug PCSB4-4S-6Y Multi-Tap Mechanica

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number PCSB4-4S-6Y
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Terminal Blocks, Pan-Lug Mechanical Series
Description Multi-Tap connector, single-sided, clear insulation, 4 ports, 4 - 14 STR.
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-4 AWG
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 13.46 mm
Color Clear
Wire Entry Position Side
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.454 lbs