Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCSE-01 WEG Electric Drives, Power cab shield kit frame E
PCSE-01 WEG Electric Drives, Power cab shield kit frame E
This item cannot be canceled or returned
Description
Power cab shield kit frame E
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
PCSE-01 |
| Description |
Power cab shield kit frame E |
| Accessory Type |
Cable Assembly |
| Approvals |
CE |
| Net Weight |
7.39 lbs |
| Gross Weight |
7.39 lbs |
PCSE-01
WEG Electric Drives