Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminal Blocks, CLEARTAP Series
PCT-2-2/0
Ilsco Terminal Blocks, CLEARTAP Series
Multi-Tap Connector, 2-Port, 195A,
MFG Item Number
PCT-2-2/0
This item cannot be canceled or returned
Description
Terminal Blocks, CLEARTAP Series
Multi-Tap Connector, 2-Port, 195A,
CLEARTAP Series Information
Specifications
Specifications
| Manufacturer Part Number |
PCT-2-2/0 |
| Manufacturer |
Ilsco |
| Product Series |
CLEARTAP |
| Family Series |
Ilsco Terminal Blocks, CLEARTAP Series |
| Description |
Multi-Tap Connector, 2-Port, 195A, Accepts 2/0-14AWG Wire |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-2/0 AWG |
| Current Rating |
195 A |
| Color |
Clear |
| Wire Entry Position |
Side |
| Approvals |
CSA, UL |
| Comments |
Insulated multi-tap connector, Clear case |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.288 lbs |
PCT-2-2/0
Ilsco Terminal Blocks, CLEARTAP Series