Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCT-6-800 Ilsco Terminal Blocks, CLEARTAP Series, Multi-Tap Connector, 6-Port, 555A,
MFG Item Number
PCT-6-800
PCT-6-800 Ilsco Terminal Blocks, CLEARTAP Series, Multi-Tap Connector, 6-Port, 555A,
MFG Item Number
PCT-6-800
This item cannot be canceled or returned
Description
Terminal Blocks, CLEARTAP Series
Multi-Tap Connector, 6-Port, 555A,
CLEARTAP Series Information
Specifications
Specifications
| Manufacturer Part Number |
PCT-6-800 |
| Manufacturer |
Ilsco |
| Product Series |
CLEARTAP |
| Family Series |
Ilsco Terminal Blocks, CLEARTAP Series |
| Description |
Multi-Tap Connector, 6-Port, 555A, Accepts 800MCM-250MCM Wire |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
250 MCM-800 MCM |
| Current Rating |
555 A |
| Color |
Clear |
| Wire Entry Position |
Side |
| Approvals |
CSA, UL |
| Comments |
Insulated multi-tap connector, Clear case |
| Net Weight |
0 lbs |
| Gross Weight |
2.837 lbs |
PCT-6-800
Ilsco Terminal Blocks, CLEARTAP Series