PCT12-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCT12-R

Mersen Fuses, PCT Series

PCT12-R

Mersen Fuses, PCT Series
Fuse PCT - Midget - Time-Delay 500VAC
MFG Item Number
PCT12-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, PCT Series
Item #
PCT12-R
Fuse PCT - Midget - Time-Delay 500VAC

PCT Series Information

  • 1~30 Amps
  • 500 VAC
  • Time Delay
  • Three Mounting Styles
  • UL Recognized
Ferraz Shawmut's PCT series of time‑delay, direct‑mountable fuses addresses the increasing need for electrical protection at the PC board as current and voltage requirements push higher. These fuses help printed circuit board manufacturers reduce parts by eliminating clips and fuse blocks and allowing automated assembly. PCT fuses can be used for the protection of main frame power boards, small circuit breakers with low interrupting ratings and other components. PCT fuses bring protection with time delay, greatly increased ampere, voltage and interrupting ratings to the board itself and are UL Component Recognized.

Specifications

Specifications
Manufacturer Part Number PCT12-R
Manufacturer Mersen
Product Series PCT
Family Series Mersen Fuses, PCT Series
Description Fuse PCT - Midget - Time-Delay 500VAC 12A Slot Mount
Fuse Type PC Mount
Current Rating 12 A
AC Voltage 500 VAC
Characteristic Time Delay
Interrupt Rating 100 kA @ 500 V
Trip Indicator No
Alarm Contacts No
Package Type Slot Mount
Approvals CE, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs