Series Information
| Manufacturer Part Number | PCT122410 |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 4.9in.Hx9.6in.Wx4in.D, POLY, NEMA1,4,4X,12,13 TRANSPARENT COVER |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height | 5 " |
| Nominal Width | 10 " |
| Nominal Depth | 4 " |
| Net Weight | 1.235 lbs |
| Gross Weight | 1.235 lbs |