Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCV-13800AY
PCV-13800AY Voltage Marker
MFG Item Number
PCV-13800AY
This item cannot be canceled or returned
Description
PCV-13800AY Voltage Marker
Specifications
Specifications
| Manufacturer Part Number |
PCV-13800AY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Labels |
| Description |
Voltage marker, 9.0 W x 2.25 H, '13800 Volts' legend, vinyl, black/orange, 1 marker/card, 5 cards/package. |
| Application |
Voltage Marker |
| Material Type |
Vinyl |
| Text Color |
Black |
| Background Color |
Orange |
| Label Height |
2.25 " |
| Label Width |
9 " |
| Language |
English |
| Legend |
13800 Volts |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.06 lbs |
PCV-13800AY
Panduit Labels