Series Information
| Manufacturer Part Number | PCV-460BY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Voltage marker, 4.5 W x 1.13 H, '460 Volts' legend, vinyl, black/orange, 4/card, 5 cards/package. |
| Application | Voltage Marker |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Orange |
| Label Height | 1.13 " |
| Label Width | 4.5 " |
| Language | English |
| Legend | 460 Volts |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.085 lbs |