Series Information
| Manufacturer Part Number | PCV-480BY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The PCV-480BY Voltage Marker is rated for indoor use and features excellent adhesive properties when applied to a clean, dry surface. The legend reads, 480 Volts Vinyl. 4.5 x 1.12 114.3 mm x 28.44 mm. 1.25 - 3 31.75 mm - 76.2 mm compatible pipe |
| Application | Voltage Marker |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Orange |
| Label Height | 1.13 " |
| Label Width | 4.5 " |
| Language | English |
| Legend | 480 Volts |
| Net Weight | 0.056 lbs |
| Gross Weight | 0.056 lbs |