PCV100-F200-R4-V19-6011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCV100-F200-R4-V19-6011

Pepperl Fuchs Sensors

PCV100-F200-R4-V19-6011

Pepperl Fuchs Sensors
, 259538
Item Number
PCV100-F200-R4-V19-6011
MFG Item Number
259538
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
PCV100-F200-R4-V19-6011
, 259538

Series Information

Specifications

Specifications
Manufacturer Part Number 259538
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description , 259538
Type Optical Reading Head
Chip CMOS
Short Circuit Protection Yes
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Interface Type RS 485
Connection Type 8 Pin M12 Connector
Protection Rating IP67
Operating Temperature 32-140 °F
Approvals CE
Net Weight 0.5313 lbs
Gross Weight 0.5313 lbs