Series Information
| Manufacturer Part Number | 236997 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | , 236997 |
| Type | Optical Reading Head |
| Measurement Range | 10,000,000 mm |
| Light Source | LED-Red |
| Voltage | 15-30 VDC |
| Nominal Voltage | 24 VDC |
| Short Circuit Protection | Yes |
| Interface Type | RS 485 |
| Connection Type | 8 Pin M12 Connector |
| Display Type | LED |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | 32-140 °F |
| Approvals | cULus |
| Net Weight | 0.5049 lbs |
| Gross Weight | 0.5049 lbs |