Series Information
| Manufacturer Part Number | PCVB-480Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Voltage marker book, '480 Volts' legend, vinyl, black/orange, 3 markers/page, 30 markers/book. |
| Application | Voltage Marker |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Orange |
| Label Height | 1.5 " |
| Label Width | 3.25 " |
| Language | English |
| Legend | 480 Volts |
| Net Weight | 0.101 lbs |
| Gross Weight | 1 lb |