Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCW5L220 ASI-Automation Systems Interconnect Switches, LED Lampholder 220 Vac/dc for
PCW5L220 ASI-Automation Systems Interconnect Switches, LED Lampholder 220 Vac/dc for
This item cannot be canceled or returned
Description
LED Lampholder 220 Vac/dc for
Specifications
Specifications
| Manufacturer Part Number |
PCW5L220 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
LED Lampholder 220 Vac/dc for Illuminated Switches, Spring Clamp, 20 to 14 AWG, UL |
| Type |
Lamp Holder |
| For Use With |
Illuminated Switches |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PCW5L220
ASI-Automation Systems Interconnect Switches