Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PD-52SW2CABA1
Item Number
PD-52SW2CABA1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2082511 |
| Manufacturer |
Benshaw |
| Family Series |
Benshaw Switches |
| Description |
Selector Switch - 30MM, 3 Position, NEMA 4X |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Operator Color |
Black |
| Bezel |
Metal Round |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP20, IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PD-52SW2CABA1
Benshaw Switches