PD250AM
Veris Industries Transducers, PD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PD250AM

Veris Industries Transducers, PD Series

PD250AM

Veris Industries Transducers, PD Series
Prs,Vac,Dsply,mA,0 to 250 psi,
MFG Item Number
PD250AM
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transducers, PD Series
Item #
PD250AM
Prs,Vac,Dsply,mA,0 to 250 psi,

PD Series Information

  • Multiple pressure range options
  • Rugged
  • Large LCD display
  • Switch‑selectable
  • Pushbutton zero
  • NEMA 4/IP65
APPLICATIONS:
  • Pump inlet/outlet and compressors
  • Inert gas pressure measurement
  • Hydraulic/pneumatic systems
  • Energy and fluid management
  • Refrigeration equipment/fluids/test stands
  • Industrial process control
  • Vacuum chambers
  • Lab and research
  • Irrigation
The versatile PD Digital Pressure Gauge can be used with any gas,liquid,or solid that is compatible with 17‑4 stainless steel.The one‑piece construction employs no silicone oil,welds,O‑rings,or seals, making it the ideal universal pressure measurement device.The large LCD display shows the current reading,the selected scale,and the maximum and minimum pressure.All functions are easily controlled from the four panel push buttons located below the display.

Specifications

Specifications
Manufacturer Part Number PD250AM
Manufacturer Veris Industries
Product Series PD
Family Series Veris Industries Transducers, PD Series
Description Prs,Vac,Dsply,mA,0 to 250 psi, 1/4inNPT
Type Digital
Accuracy 0.5 %
Pressure Range (Gauge) 0-250 psi
Max Pressure (Gauge) 250 psi
Input 7.5-32 VDC
Output 4-20 mA
Electrical Connection Wire Lead
Connection 1/4 NPT Male
NEMA Rating NEMA 4
Operating Temperature 15-158 °F
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs